Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Light Wood

  • Mfr # PHL1282-6A-FA

  • Zoro # G8264907


product price:  $1,372.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHL1282-6A-FA
Zoro #
G8264907
UPC #
192109013354
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
11 1/4 in
Opening Depth
17 in
Opening Height
11 1/4 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Light Wood
Locker Handle Type
Pull
Legs Included
No
Locker Material
Phenolic
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Locking System
1-Point
Lock Type
Padlock Hasp
Finish
Wood Grain
Item - Box Lockers
Box Locker
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (6) Tier
Includes
Number Plate
Hooks per Opening
None
Material
Phenolic
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Six
Door Type
Solid
Frame Assembled
Assembled
Number of Tiers
6
Number of Units Wide
1
Locker Color
Light Wood
Number of Lockers
6
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Solid, Frame Material Thickness Not Applicable, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Phenolic, Number of Lockers 6, Opening Depth 17 in, Opening Height 11 1/4 in, Opening Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.