Box Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (4) Tier, Light Gray

  • Mfr # UELBP1588-4A-PL

  • Zoro # G9820833


product price:  $1,135.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UELBP1588-4A-PL
Zoro #
G9820833
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
12 1/4 in
Opening Depth
17 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Includes
Channels with Punch-Out for Electrical Wiring
Hooks per Opening
None
Finish
Powder Coated
Lock Type
Electronic Keypad
Legs
6"
Locker Configurations
(1) Wide, (4) Tier
Locking System
1-Point
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD Certified
Handle Type
Pull
Tier
Four
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Box Lockers
Box Locker
Door Type
Solid
Mounting Style
Surface
Number of Tiers
4
Number of Units Wide
1
Includes Number Plates
Yes
Number of Lockers
4
Frame Assembled
Assembled
Locker Color
Gray

Description

Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.