Box Locker, 18 in W, 21 in D, 78 in H, (1) Wide, (4) Tier, Light Gray

  • Mfr # UELBP1818-4A-PL

  • Zoro # G9820772


product price:  $1,153.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELBP1818-4A-PL
Zoro #
G9820772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
15 1/4 in
Opening Depth
20 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (4) Tier
Number of Openings
4
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Includes
Channels with Punch-Out for Electrical Wiring
Tier
Four
Locker Configurations
(1) Wide, (4) Tier
Green Certification or Other Recognition
GREENGUARD Certified
Legs
6"
Lock Type
Electronic Keypad
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Hooks per Opening
None
Item - Box Lockers
Box Locker
Finish
Powder Coated
Handle Type
Pull
Material
Cold rolled steel
Locking System
1-Point
Mounting Style
Surface
Door Type
Solid
Frame Assembled
Assembled
Number of Units Wide
1
Number of Lockers
4
Locker Color
Gray
Number of Tiers
4
Includes Number Plates
No

Description

Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 20 in, Opening Height 16 1/2 in, Opening Width 15 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates No, Locker Material Steel, Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.