Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (4) Tier, Tan

  • Mfr # UESVP3228-4A-PT

  • Zoro # G2153938


product price:  $2,203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UESVP3228-4A-PT
Zoro #
G2153938
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
16 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Hooks per Opening
None
Locker Configurations
(3) Wide, (4) Tier
Locking System
1-Point
Legs
6"
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Electronic Keypad
Finish
Powder Coated
Item - Box Lockers
Box Locker
Handle Type
Pull
Tier
Four
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Clearview
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Lockers
12
Frame Assembled
Assembled
Number of Tiers
4
Locker Color
Tan
Number of Units Wide
3

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 4, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 12, Opening Depth 11 in, Opening Height 16 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.