Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (6) Tier, Marine Blue

  • Mfr # URB3228-6ASB-MB

  • Zoro # G9822014


product price:  $1,122.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB3228-6ASB-MB
Zoro #
G9822014
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
11 in
Opening Height
12 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
18 ga
Base/Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Marine Blue
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Finish
Powder Coated
Material
Cold rolled steel
Locker Configurations
(3) Wide, (6) Tier
Includes
Closed Base, Padlock
Locking System
1-Point
Hooks per Opening
None
Tier
Six
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Box Lockers
Box Locker
Legs
6"
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Louvered
Lock Type
Padlock Hasp
Number of Tiers
6
Locker Finish
Powder Coated
Number of Units Wide
3
Locker Color
Blue
Includes Number Plates
Yes
Number of Lockers
18
Includes Slope Top Panel
Yes
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 18, Opening Depth 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.