Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black

  • Mfr # U3282-6ME

  • Zoro # G2202536


product price:  $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3282-6ME
Zoro #
G2202536
UPC #
192109011978
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Black
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Blacks
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Configurations
(3) Wide, (6) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Hooks per Opening
None
Item - Box Lockers
Box Locker
Finish
Powder Coated
Door Type
Louvered
Number of Lockers
18
Includes Number Plates
Yes
Frame Assembled
Unassembled
Audit Trail Storage
None
Locker Color
Black
Number of Units Wide
3
Number of Tiers
6

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.