Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Light Gray/Black

  • Mfr # U3282-6A-MP

  • Zoro # G2202411


product price:  $936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3282-6A-MP
Zoro #
G2202411
UPC #
192109012296
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Light Gray/Black
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Item - Box Lockers
Box Locker
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (6) Tier
Hooks per Opening
None
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Door Type
Louvered
Frame Assembled
Assembled
Number of Tiers
6
Number of Lockers
18
Number of Units Wide
3
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Color
Light Gray/Black

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.