Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Light Gray/Black

  • Mfr # U3282-6MP

  • Zoro # G2202527


product price:  $681.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3282-6MP
Zoro #
G2202527
UPC #
192109012050
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Light Gray/Black
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Locker Configurations
(3) Wide, (6) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Hooks per Opening
None
Item - Box Lockers
Box Locker
Handle Type
Pull
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Louvered
Number of Tiers
6
Frame Assembled
Unassembled
Locker Color
Light Gray/Black
Number of Units Wide
3
Audit Trail Storage
None
Number of Lockers
18
Includes Number Plates
Yes

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.