Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (4) Tier, Tan

  • Mfr # UESVP3288-4PT

  • Zoro # G2153947


product price:  $2,028.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UESVP3288-4PT
Zoro #
G2153947
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
16 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Tier
Four
Hooks per Opening
None
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Pull
Legs
6"
Locker Configurations
(3) Wide, (4) Tier
Locking System
1-Point
Material
Cold rolled steel
Finish
Powder Coated
Lock Type
Electronic Keypad
Door Type
Clearview
Number of Tiers
4
Locker Color
Tan
Number of Units Wide
3
Number of Lockers
12
Includes Number Plates
Yes
Frame Assembled
Unassembled
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 4, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 12, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.