Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Tan

  • Mfr # UEL3288-6PT

  • Zoro # G9821962


product price:  $2,634.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEL3288-6PT
Zoro #
G9821962
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
11 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Beiges/Whites
Lock Type
Electronic Keypad
Finish
Powder Coated
Legs
6"
Material
Cold rolled steel
Locking System
1-Point
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
None
Includes
User PIN Code Activated Electronic Lock and Number Plate
Locker Configurations
(3) Wide, (6) Tier
Item - Box Lockers
Box Locker
Tier
Six
Door Type
Louvered
Number of Tiers
6
Includes Locks
Yes
Locker Color
Tan
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Units Wide
3
Frame Assembled
Unassembled
Number of Lockers
18

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 11 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.