Box Locker, 45 in W, 18 in D, 78 in H, (3) Wide, (4) Tier, Light Gray
Mfr # UELBP3588-4A-PL
Zoro # G9820824
product price:Â $3,096.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
45 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UELBP3588-4A-PL
Zoro #
G9820824
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
12 1/4 in
Opening Depth
17 in
Opening Height
16 1/2 in
Leg Height
6 in
Description
Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 12, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates No, Locker Material Steel, Door Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.