Box Locker, 45 in W, 21 in D, 78 in H, (3) Wide, (4) Tier, Light Gray

  • Mfr # UELBP3518-4A-PL

  • Zoro # G9820806


product price:  $3,093.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UELBP3518-4A-PL
Zoro #
G9820806
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
12 1/4 in
Opening Depth
20 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Lock Type
Electronic Keypad
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Hooks per Opening
None
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD Certified
Locker Configurations
(3) Wide, (4) Tier
Finish
Powder Coated
Tier
Four
Legs
6"
Locking System
1-Point
Material
Cold rolled steel
Includes
Channels with Punch-Out for Electrical Wiring
Handle Type
Pull
Mounting Style
Surface
Door Type
Solid
Locker Color
Gray
Number of Tiers
4
Number of Units Wide
3
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Lockers
12

Description

Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 12, Opening Depth 20 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 45 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.