Shop HALLOWELL

Box Locker, 54 in W, 18 in D, 78 in H, (3) Wide, (4) Tier, Light Gray

  • Mfr # UELBP3888-4PL
  • Zoro # G9820921

product price: 
$
3,256.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UELBP3888-4PL
Zoro #
G9820921
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
15 1/4 in
Opening Depth
17 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Tier
Four
Locker Configurations
(3) Wide, (4) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Electronic Keypad
Hooks per Opening
None
Handle Type
Pull
Item - Box Lockers
Box Locker
Material
Cold rolled steel
Includes
Channels with Punch-Out for Electrical Wiring
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Locking System
1-Point
Finish
Powder Coated
Door Type
Solid
Mounting Style
Surface
Number of Units Wide
3
Locker Color
Gray
Includes Number Plates
Yes
Number of Lockers
12
Frame Assembled
Unassembled
Number of Tiers
4

Description

Box Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 12, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 15 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.