Box Locker, 54 in W, 21 in D, 78 in H, (3) Wide, (4) Tier, Light Gray

  • Mfr # UELBP3818-4PL

  • Zoro # G9820912


product price:  $2,938.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UELBP3818-4PL
Zoro #
G9820912
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
15 1/4 in
Opening Depth
20 in
Opening Height
16 1/2 in
Leg Height
6 in

Details

Item
Box Locker
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (4) Tier
Number of Openings
12
Color
Light Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Electronic Keypad
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD Certified
Lock Type
Electronic Keypad
Locking System
1-Point
Tier
Four
Hooks per Opening
None
Finish
Powder Coated
Locker Configurations
(3) Wide, (4) Tier
Material
Cold rolled steel
Legs
6"
Includes
Channels with Punch-Out for Electrical Wiring
Item - Box Lockers
Box Locker
Handle Type
Pull
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Mounting Style
Surface
Door Type
Solid
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Lockers
12
Number of Units Wide
3
Number of Tiers
4
Locker Color
Gray

Description

Box Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 12, Opening Depth 20 in, Opening Height 16 1/2 in, Opening Width 15 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.