Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Tan

  • Mfr # U1788-16A-PT

  • Zoro # G2142808


product price:  $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1788-16A-PT
Zoro #
G2142808
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
10 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Tan
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Finish
Powder Coated
Locking System
1-Point
Locker Configurations
(6) Wide, (6) Tier
Legs
6"
Handle Type
Pull
Tier
Sixteen
Hooks per Opening
None
Item - Box Lockers
Box Locker Unit with Coat Rod
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Number Plates with Mounting Hardware
Material
Cold rolled steel
Door Type
Louvered
Locker Color
Tan
Number of Units Wide
6
Number of Tiers
6
Includes Number Plates
Yes
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
16

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Number Plates with Mounting Hardware, Locker Material Steel, Number of Lockers 16, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.