Box Locker/Wardrobe Combo, 36 in W, 18 in D, 72 in H, (3) Wide, (6) and (2) Tier, Red/Black
Mfr # AWA282-626MR
Zoro # G2702196
product price:Â $1,571.99
/eaKey Features
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) and (2) Tier
Number of Openings
14
Overall Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWA282-626MR
Zoro #
G2702196
UPC #
192109012692
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 1/4 in
Opening Depth
17 in
Opening Height
Box (10 1/2 in), Wardrobe (34 in)
Frame Material Thickness
16 ga
Description
Box Locker/Wardrobe Combo, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 14, Opening Depth 17 in, Opening Height Box (10 1/2 in), Wardrobe (34 in), Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.