Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, Add-On, Light Gray
Mfr # BSL363690-R-1A-HG
Zoro # G2130348
product price:Â $354.99
/eaKey Features
Overall Width
36 in
Overall Depth
36 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSL363690-R-1A-HG
Zoro #
G2130348
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
36 in
Overall Height
90 in
Frame Material Thickness
16 ga
Transom Height
13 in
Wire Mesh Thickness
16 ga
Wire Mesh Opening Width
1/2 in
Wire Mesh Opening Height
1/2 in
Description
Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (1) Side Panel, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 36 in, Overall Height 90 in, Overall Width 36 in, Bolts to Floor Yes, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Duty Rating Heavy Duty, Handle Type Pull, Includes Mounting Hardware, Locker Color Dark Gray, Locker Configuration Add-On, Locker Finish Galvanneal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.