Zoro Homepage

Bulk Storage Locker Back, 36 in W, 1/2 in D, 90 in H

  • Mfr # 4703690HG

  • Zoro # G1984871


product price: $117.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
1/2 in
Overall Height
90 in
Color
Dark Gray
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4703690HG
Zoro #
G1984871
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
1/2 in
Overall Height
90 in
Width
36"
Material Thickness
16 ga
For Locker Depth
36 in, 48 in, 60 in
For Locker Height
90 in
For Locker Width
36 in
Wire Mesh Thickness
16 ga

Details

Item
Bulk Storage Locker Back
Color
Dark Gray
Material
Metal
Finish
Powder Coated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sub-Category
Back Panel
Green Certification or Other Recognition
GREENGUARD Certified
Panel Construction
Wire Mesh
Compatible Manufacturer Model Number
BSL363690-L-1A-PL, BSL363690-L-1S-PL, BSL363690-R-1A-PL, BSL363690-R-1S-PL, BSL364890-L-1A-PL, BSL364890-L-1S-PL, BSL364890-R-1A-PL, BSL364890-R-1S-PL, BSL366090-L-1A-PL, BSL366090-L-1S-PL, BSL366090-R-1A-PL, BSL366090-R-1S-PL
Panel Location
Back
Product Type
Back Panel

Description

Bulk Storage Locker Back, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 1/2 in, Overall Height 90 in, Overall Width 36 in, Panel Construction Wire Mesh, Panel Location Back, Product Type Back Panel, Finish Powder Coated, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.