Bulk Storage Locker Starter, 48 in W, 60 in D, 90 in H, Starter, Light Gray

  • Mfr # BSL486090-R-1S-HG

  • Zoro # G9862054


product price: $601.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
60 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSL486090-R-1S-HG
Zoro #
G9862054
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
60 in
Overall Height
90 in
Transom Height
13 in
Wire Mesh Opening Height
1/2 in
Frame Material Thickness
16 ga
Wire Mesh Thickness
16 ga
Wire Mesh Opening Width
1/2 in

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Starter
Number of Openings
1
Number of Doors
1
Capacity per Shelf
350 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Finish
Powder Coated
Locker Type
(1) Wide, (1) Opening
Green Certification or Other Recognition
GREENGUARD Certified
Item - Bulk Storage Lockers
Bulk Storage Locker Starter
Locker Configurations
(1) Wide, (1) Tier
Includes
(1) Front Panel with Door, (2) Side Panels
Tier
1
Color
Light Gray
Material
metal
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locking System
Accommodates Built-In Lock and/or Padlock
Gauge
16
Lock Type
Padlock Hasp
Door Type
Ventilated
Handle Type
Pull
Method of Construction
Welded
Panel Construction
Wire Mesh
Panel Material
Steel
Duty Rating
Heavy Duty
Frame Assembled
Unassembled
Number of Units Wide
1
Locker Finish
Galvanneal
Locker Color
Dark Gray
Number of Tiers
1
Bolts to Floor
Yes
Panels Included
(1) Front Panel with Door, (2) Side Panels

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 60 in, Overall Height 90 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Dark Gray, Locker Configuration Starter, Locker Finish Galvanneal, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.