Bulk Storage Locker Top, 36 in W, 36 in D
Mfr # 4803636HG
Zoro # G8442332
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Overall Depth
36 in
Overall Height
1/8 in
Overall Width
36 in
Product Type
Flat Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4803636HG
Zoro #
G8442332
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
1/8 in
Overall Width
36 in
Depth
36"
Width
36"
For Locker Width
36 in
Material Thickness
16 ga
For Locker Depth
36 in
Details
Item
Bulk Storage Locker Top
Color
Dark Gray
Product Type
Flat Top Panel
Finish
Powder Coated
Material
Expanded Metal
Green Certification or Other Recognition
GREENGUARD(R) Certified
Sub-Category
Flat Top
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shape
Flat
Description
Bulk Storage Locker Top, Color Dark Gray, For Locker Depth 36 in, For Locker Width 36 in, Overall Depth 36 in, Overall Height 1/8 in, Overall Width 36 in, Shape Flat, Finish Powder Coated, Material Expanded Metal, Load Capacity Not Applicable, Material Thickness 16 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.