Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Modular Storage Unit, 168In, Hdwd

  • Mfr # FKCOMPLETE-SM-M

  • Zoro # G9926944


product price: $9,943.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FKCOMPLETE-SM-M
Zoro #
G9926944
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
60 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 60 in
Pegboard Dimensions
44-1/4"H x 60"W x 3/4"D
Tall Cabinet Size (H x W x D)
78 in x 36 in x 24 in
Shelving Unit Dimensions
78 inH x 36 inW x 24 inD
Wardrobe Locker Dimensions
(1) 46 inH x 24 inW x 24 inD, (1) 78 inH x 18 inW x 24 inD
Lower Cabinet Size (H x W x D)
32 in x 18 in x 24 in
Storage Cabinet Dimensions
78"H x 36"W x 24"D
Pedestal Dimensions
32"H x 18"W x 24"D
Shelving Unit Size
78 H in x 36 W in x 24 in D
Non-Metal Work Surface Thickness
1 3/4 in
Wardobe Locker Size
46 H in x 24 W in x 24 D in, 78 H in x 18 W in x 24 D in
Panel Size
44 1/4 H in x 60 W in
Tall Cabinet Size
36 W in x 24 D in x 78 H in
Lower Cabinet Size
32 H in x 18 W in x 24 D in

Details

Item
Modular Cabinet and Shelving Set
Item - Modular Storage Units
Modular Cabinet and Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Shelves
4
Panel Color
Red
Panel Material
Steel
Shelf Capacity
1450 lb (Cabinet) / 575 lb (Shelving Unit)
Number of Cabinet Shelves
4
Overall Number of Cabinets
6
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cabinet Material
Steel
Number of Tall Cabinets
1
Number of Panels
1
Number of Lower Cabinets
2
Pegboard Material
Steel
Number of Storage Cabinets
1
Number of Wardrobe Lockers
2
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Number of Shelving Units
1
Number of Upper Cabinets
0
Maximum Shelf Load Capacity
1450 lb (Cabinet), 575 lb (Shelving Unit)
Modular Components Included
Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Frame Material Finish
Powder Coated
Lock Type
Padlockable
Total Number of Cabinets
6
Number of Drawers
3
Modular Package Type
Complete Modular Storage Set
Cabinet Material Finish
Powder Coated
Total Number of Shelves
4
Frame Construction
Welded Only
Frame Material
Steel

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 168 in, Total Number of Cabinets 6, Work Surface Material Wood, Work Surface Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.