Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Modular Storage Unit, 210In, 12ga

  • Mfr # FKCOMPLETE-LG-S

  • Zoro # G9926917


product price: $12,570.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Work Surface Material
Steel
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKCOMPLETE-LG-S
Zoro #
G9926917
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Overall Width
210 in
Overall Depth
24 in
Overall Height
78 in
Panel (H x W)
44 1/4 in x 72 in
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Shelving Unit Dimensions
78 inH x 48 inW x 24 inD
Wardrobe Locker Dimensions
(1) 46 inH x 24 inW x 24 inD, (1) 78 inH x 18 inW x 24 inD
Storage Cabinet Dimensions
78"H x 48"W x 24"D
Pedestal Dimensions
32"H x 24"W x 24"D
Tall Cabinet Size (H x W x D)
78 in x 48 in x 24 in
Metal Work Surface Thickness
1 3/4 in
Lower Cabinet Size
32 H in x 24 W in x 24 D in
Tall Cabinet Size
48 W in x 24 D in x 78 H in
Wardobe Locker Size
46 H in x 24 W in x 24 D in, 78 H in x 18 W in x 24 D in
Panel Size
44 1/4 H in x 72 W in
Shelving Unit Size
78 H in x 48 W in x 24 in D

Details

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Item
Modular Cabinet and Shelving Set
Work Surface Material
Steel
Shelf Material
Steel
Color
Black, Red
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Shelves
4
Panel Color
Red
Panel Material
Steel
Shelf Capacity
1450 lb (Cabinet) / 700 lb (Shelving Unit)
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Cabinet Material
Steel
Pegboard Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Upper Cabinets
0
Number of Shelving Units
1
Number of Storage Cabinets
1
Number of Lower Cabinets
2
Number of Wardrobe Lockers
2
Number of Cabinet Shelves
4
Number of Panels
1
Overall Number of Cabinets
6
Green Certification or Other Recognition
GREENGUARD Gold
Number of Tall Cabinets
1
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Maximum Shelf Load Capacity
1450 lb (Cabinet), 700 lb (Shelving Unit)
Lock Type
Padlockable
Cabinet Material Finish
Powder Coated
Frame Material
Steel
Total Number of Shelves
4
Number of Drawers
3
Modular Components Included
Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Frame Material Finish
Powder Coated
Modular Package Type
Complete Modular Storage Set
Total Number of Cabinets
6
Frame Construction
Welded Only

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 210 in, Total Number of Cabinets 6, Work Surface Material Steel, Work Surface Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.