Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Modular Storage Unit, 210In, Hdwd

  • Mfr # FKCOMPLETE-LG-M

  • Zoro # G9926926


product price: $12,199.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Overall Width
210 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKCOMPLETE-LG-M
Zoro #
G9926926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
210 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Storage Cabinet Dimensions
78"H x 48"W x 24"D
Shelving Unit Dimensions
78 inH x 48 inW x 24 inD
Wardrobe Locker Dimensions
(1) 46 inH x 24 inW x 24 inD, (1) 78 inH x 18 inW x 24 inD
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Tall Cabinet Size (H x W x D)
78 in x 48 in x 24 in
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Pedestal Dimensions
32"H x 24"W x 24"D
Panel (H x W)
44 1/4 in x 72 in
Shelving Unit Size
78 H in x 48 W in x 24 in D
Tall Cabinet Size
48 W in x 24 D in x 78 H in
Wardobe Locker Size
46 H in x 24 W in x 24 D in, 78 H in x 18 W in x 24 D in
Panel Size
44 1/4 H in x 72 W in
Lower Cabinet Size
32 H in x 24 W in x 24 D in
Non-Metal Work Surface Thickness
1 3/4 in

Details

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Number of Tall Cabinets
1
Panel Material
Steel
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Number of Storage Cabinets
1
Number of Panels
1
Number of Shelves
4
Shelf Capacity
1450 lb (Cabinet) / 700 lb (Shelving Unit)
Cabinet Material
Steel
Number of Cabinet Shelves
4
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Panel Color
Red
Number of Upper Cabinets
0
Pegboard Material
Steel
Item
Modular Cabinet and Shelving Set
Number of Wardrobe Lockers
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Gold
Number of Shelving Units
1
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Lower Cabinets
2
Overall Number of Cabinets
6
Cabinet Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Modular Package Type
Complete Modular Storage Set
Total Number of Cabinets
6
Modular Components Included
Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Number of Drawers
3
Maximum Shelf Load Capacity
1450 lb (Cabinet), 700 lb (Shelving Unit)
Frame Material
Steel
Frame Construction
Welded Only
Total Number of Shelves
4
Lock Type
Padlockable

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 210 in, Total Number of Cabinets 6, Work Surface Material Wood, Work Surface Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.