End, Slope Top
Mfr # KISE18HG
Zoro # G2355650
product price: $9.85
/eaSold in multiples of 2 for $19.70
Key Features
Color
Dark Gray
Overall Depth
18 in
Overall Height
6 in
Overall Width
1/8 in
Panel Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KISE18HG
Zoro #
G2355650
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
6 in
Overall Width
1/8 in
For Locker Depth
18 in
Details
Item
Sloping Top End
Color
Dark Gray
Panel Construction
Solid
Panel Location
End
Product Type
Top End Closure
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Sub-Category
End Panel Slope Top
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Compatible Manufacturer Model Number
KISTT1218, KISTT1518, KISTT1818
For Locker Top
Sloped
Description
Sloping Top End, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 6 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1218, KISTT1518, KISTT1818, For Locker Depth 18 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.