End, Slope Top
Mfr # KISE21PT
Zoro # G2355687
product price: $9.29
/eaKey Features
Color
Beige
Overall Depth
21 in
Overall Height
7 in
Overall Width
1/8 in
Panel Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KISE21PT
Zoro #
G2355687
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
7 in
Overall Width
1/8 in
For Locker Depth
21 in
Details
Item
Sloping Top End
Color
Beige
Panel Construction
Solid
Panel Location
End
Product Type
Top End Closure
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Sub-Category
Sloping Top
For Locker Top
Sloped
Compatible Manufacturer Model Number
KISTT1521, KISTT1821
Description
Sloping Top End, Color Beige, Number of Panels Not Applicable, Overall Depth 21 in, Overall Height 7 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1521, KISTT1821, For Locker Depth 21 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.