Extra Shelf Level 36"D x 96"W, Steel
Mfr # DRHCWL9636ME
Zoro # G2004928
product price: $149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
96 in
Overall Depth
36 in
Shelf Capacity
620 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCWL9636ME
Zoro #
G2004928
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
36 in
Height
84"
Width
96"
Depth
36"
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 36 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.