Zoro Homepage

Extra Shelf Level, 48D x 72In.W, Steel

  • Mfr # DRHCL7248ME

  • Zoro # G8396805


product price: $59.95
/ea

Key Features

Shelf Style
Single Straight
Overall Width
72 in
Overall Depth
48 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCL7248ME
Zoro #
G8396805
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
48 in
Depth
48"
Height
84"
Width
72"

Details

Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Black
Shelf Capacity
1,000 lb
Finish - Shelving and Racks
Powder Coated
Decking
No
Includes
(4) Beams, Center Support
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Load Capacity
1,000 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 48 in, Load Capacity 1,000 lb, Includes (4) Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.