Extra Shelf Level 48"D x 72"W, Steel
Mfr # DRHCPL7248ME
Zoro # G2007597
product price: $113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
72 in
Overall Depth
48 in
Shelf Capacity
685 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCPL7248ME
Zoro #
G2007597
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
48 in
Width
72"
Height
84"
Depth
48"
Details
Item
Shelf
Color
Black
Shelf Capacity
685 lb
Finish
Powder Coated
Number of Shelves
1
Decking Material
Particleboard
Decking
Particleboard
Finish - Shelving and Racks
Powder Coated
No. of Shelves
1
Item - Boltless Shelving Accessories
Shelf
Includes
(4) Beams, Center Support
Material
Steel
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Load Capacity
685 lb
Frame Finish
Powder Coated
Frame Material
Steel
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 48 in, Load Capacity 685 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.