Extra Shelf Level 48"D "x 96"W, Steel
Mfr # DRHCWL9648ME
Zoro # G2004961
product price: $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
96 in
Overall Depth
48 in
Shelf Capacity
620 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHCWL9648ME
Zoro #
G2004961
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Depth
48 in
Width
96"
Depth
48"
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 48 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.