Zoro Homepage

Finished End Panel, D 15 In, H 72 In, Gray

  • Mfr # KMP1572HG

  • Zoro # G7645075


product price: $49.99
/ea

Key Features

Color
Dark Gray
Overall Depth
15 in
Overall Height
72 in
Overall Width
1/8 in
Panel Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMP1572HG
Zoro #
G7645075
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
72 in
Overall Width
1/8 in
For Locker Depth
15 in
For Locker Height
72 in

Details

Item
Locker Finished End Panel
Color
Dark Gray
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Sub-Category
End Panel

Description

Locker Finished End Panel, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 72 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 15 in, For Locker Height 72 in, Number of Locks Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.