Zoro Homepage

Finished End Panel, D 18, H 60, Parchment

  • Mfr # KMP1860PT

  • Zoro # G7728734


product price: $52.19
/ea

Key Features

Color
Beige
Overall Depth
18 in
Overall Height
60 in
Overall Width
1/8 in
Panel Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMP1860PT
Zoro #
G7728734
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
60 in
Overall Width
1/8 in
For Locker Height
60 in
For Locker Depth
18 in

Details

Item
Locker Finished End Panel
Color
Beige
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Powder Coated
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Sub-Category
End Panel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Locker Finished End Panel, Color Beige, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 60 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 18 in, For Locker Height 60 in, Number of Locks Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.