Finished End Panel, D 21 In, H 72 In, Gray
Mfr # KMP2172HG
Zoro # G7728743
product price: $69.99
/eaKey Features
Color
Dark Gray
Overall Depth
21 in
Overall Height
72 in
Overall Width
1/8 in
Panel Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMP2172HG
Zoro #
G7728743
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
72 in
Overall Width
1/8 in
For Locker Depth
21 in
For Locker Height
72 in
Details
Item
Locker Finished End Panel
Color
Dark Gray
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
End Panel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Locker Finished End Panel, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 21 in, Overall Height 72 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 21 in, For Locker Height 72 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.