Front Filler, Gray
Mfr # KFSF1278HG
Zoro # G4530060
product price: $51.39
/eaKey Features
Overall Width
12 in
Overall Height
78 in
Color
Gray
Product Type
Front Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KFSF1278HG
Zoro #
G4530060
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Height
78 in
Details
Item
Front Filler
Color
Gray
Product Type
Front Filler
Description
Front Filler, Color Gray, Product Type Front Filler, Overall Height 78 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.