Zoro Homepage
This item is Discontinued.
Hallowell Gear Locker, (1) Tier, (1) Wide, Steel, Grand Slam Blue, Powder Coated Finish, 24 in W, 18 in D KSNN482-1A-C-GS

Gear Locker, (1) Tier, (1) Wide, Steel, Grand Slam Blue, Powder Coated Finish, 24 in W, 18 in D (Discontinued)

  • Mfr # KSNN482-1A-C-GS
  • Zoro # G7765152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSNN482-1A-C-GS
Zoro #
G7765152
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
24 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
22 in
Opening Depth
18 in
Opening Height
39 in
Locker Opening Height
39 in
Locker Opening Depth
18 in
Back Panel Material Thickness
18 ga
Locker Opening Width
22 in
Frame Material Material Thickness
16 ga
Shelf Width
22 in
Frame Material Thickness
16 ga

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Number of Compartments
1
Locker Color Family
Blues/Purples
Color
Grand Slam Blue
Finish
Powder Coated
Includes
Number Plate, Upper Shelf and Coat Rod
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(2) Two Prong
Material
Cold Rolled Sheet Steel
Locker Configurations
(1) Wide, (1) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hook Type
(2) Double Prong
Number of Shelves
1
Includes Hanging Rod
Yes
Hanging Rod Material
Steel
Number of Hooks
2
Locker Color
Blue
Locker Finish
Powder Coated
Includes Number Plates
Yes
Ventilation Hole Location
Side Panels
Includes Security Box
No
Locker Door Handle Type
None
Frame Assembled
Assembled
Includes Footlocker
No
Open Front
Yes

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Blue, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Includes Number Plates Yes, Locker Opening Depth 18 in, Locker Opening Height 39 in, Locker Opening Width 22 in, Number of Hooks 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.