Locker, 12 in H, 12 in w, Light Gray
- Mfr # U3258-6A-PL
- Zoro # G723939387
product price:Â
$
832.99
/ea
Key Features
Overall Width
12 in
Duty Rating
Super Duty
Lock Type
Padlock
Number of Lockers
18
Base/Leg Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3258-6A-PL
- Zoro #
- G723939387
- UPC #
- 192109038753
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Base/Leg Height
- 6 in
- Overall Depth
- 15 in
- Opening Height
- 12 in
- Frame Material Thickness
- 24 ga
- Door Material Thickness
- 18 ga
- Opening Width
- 12 in
- Overall Height
- 78 in
- Panel Material Thickness
- 24 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Projecting Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.