
Locker, 12 in W, 15 in D, 78 in H
Mfr # URB1258-6ASB-ME
Zoro # G516114113
product price: $501.99
/eaKey Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
12 in
Door Type
Louvered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URB1258-6ASB-ME
Zoro #
G516114113
UPC #
192109042491
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
12 in
Opening Width
12 in
Frame Material Thickness
24 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Door Material Thickness
18 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial Yes, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Padlock Strike Plate, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.