Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locker, 12 in W, 15 in D, 78 in H

  • Mfr # URB3258-2A-PL

  • Zoro # G016114125


product price: $838.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URB3258-2A-PL
Zoro #
G016114125
UPC #
192109042149
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in
Frame Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Locker
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Locker Material
Steel
Method of Construction
Welded
Includes
Padlock Strike Plate, Padlock
Includes Hanging Rod
No
Number of Shelves per Opening
0
Duty Rating
Super Duty
Number of Lockers
6
Number of Tiers
2
Includes Number Plates
Yes
Frame Assembled
Assembled
Antimicrobial
No
Locker Color
Gray
Locker Finish
Powder Coated
Includes Slope Top Panel
No
Number of Units Wide
3
Includes Locks
Yes
ADA Compliant
No

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Padlock Strike Plate, Padlock, Includes Hanging Rod No, Includes Slope Top Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.