Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hallowell Premium Locker, 12"X18"X78", Trpl Tier, 12 in W, 18 in D, 24 in H U1288-3A-ME

Premium Locker, 12"X18"X78", Trpl Tier, 12 in W, 18 in D, 24 in H (Discontinued)

  • Mfr # U1288-3A-ME
  • Zoro # G7066040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1288-3A-ME
Zoro #
G7066040
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
24 in
Opening Height
24 in
Opening Width
12 in
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Premium Locker,12"X18"X78",Trpl Tier
Tier
Triple
Locker Material
Steel
Assembled/Unassembled
Assembled
Lock Type
Combination/Padlock
Handle Type
Recessed Lift
Hook Type
Double Prong
Method of Construction
Welded
Antimicrobial
No
ADA Compliant
No
Number of Shelves per Opening
0
Locker Color
Black
Includes Number Plates
Yes
Number of Tiers
3
Includes Slope Top Panel
No
Number of Lockers
3
Frame Assembled
Assembled
Includes Locks
No
Number of Units Wide
1
Duty Rating
Super Duty
Includes Hanging Rod
No
Locker Finish
Powder Coated

Description

Premium Locker,12 In.X18 In.X78 In.,Trpl Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.