Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locker, 12 in W, 18 in D, 36 in H

  • Mfr # UEL1288-2PL

  • Zoro # G116114179


product price: $419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UEL1288-2PL
Zoro #
G116114179
UPC #
192109043108
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
36 in
Opening Height
36 in
Opening Width
12 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Locker
Method of Construction
Welded
Handle Type
Side Latch
Lock Type
8-Digit Code/Key
Locker Material
Steel
Hook Type
Double Prong Ceiling Hook, (2) Single Hook
Includes
CR123 Battery
Antimicrobial
No
Includes Slope Top Panel
No
Number of Shelves per Opening
1
Number of Units Wide
1
Includes Hanging Rod
No
Door Locking Points
1
ADA Compliant
Yes
Frame Assembled
Unassembled
Duty Rating
Super Duty
Number of Tiers
2
Locker Finish
Powder Coated
Includes Number Plates
Yes
Includes Locks
Yes
Locker Color
Gray
Number of Lockers
2

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type 8-Digit Code/Key, Overall Depth 18 in, Overall Height 36 in, Overall Width 12 in, ADA Compliant Yes, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 1, Handle Type Side Latch, Includes CR123 Battery, Includes Hanging Rod No, Includes Slope Top Panel No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.