Locker, 36 in H, 12 in w, Light Gray
- Mfr # U1228-2A-PL
- Zoro # G923939392
product price:Â
$
251.99
/ea
Key Features
Panel Material Thickness
24 ga
Door Type
Louvered
ADA Compliant
No
Door Material Thickness
16 ga
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1228-2A-PL
- Zoro #
- G923939392
- UPC #
- 192109038463
- Country of Origin
- United States
Dimensions
- Panel Material Thickness
- 24 ga
- Door Material Thickness
- 16 ga
- Overall Depth
- 12 in
- Opening Height
- 36 in
- Overall Height
- 78 in
- Base/Leg Height
- 6 in
- Overall Width
- 12 in
- Opening Width
- 12 in
- Frame Material Thickness
- 24 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.