Locker, 72 in H, 12 in w, Black
- Mfr # U3258-1A-ME
- Zoro # G723939370
product price:Â
$
587.99
/ea
Key Features
Number of Units Wide
3
Locker Finish
Powder Coated
Includes Slope Top Panel
No
ADA Compliant
No
Opening Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U3258-1A-ME
- Zoro #
- G723939370
- UPC #
- 192109038371
- Country of Origin
- United States
- Number of Units Wide
- 3
- Locker Finish
- Powder Coated
- Includes Slope Top Panel
- No
- ADA Compliant
- No
- Door Type
- Louvered
- Handle Type
- Recessed Lift
- Number of Lockers
- 3
- Antimicrobial
- No
- Locker Color
- Black
- Locker Material
- Steel
- Hook Type
- Double Prong, (2) Single Hook
- Item
- Locker
- Lock Type
- Combination/Padlock
- Includes Number Plates
- Yes
- Number of Tiers
- 1
- Includes Locks
- No
- Number of Shelves per Opening
- 0
- Method of Construction
- Welded
- Includes Hanging Rod
- No
- Frame Assembled
- Assembled
- Duty Rating
- Super Duty
Dimensions
- Opening Height
- 72 in
- Opening Width
- 12 in
- Overall Height
- 78 in
- Overall Depth
- 15 in
- Door Material Thickness
- 16 ga
- Frame Material Thickness
- 24 ga
- Overall Width
- 12 in
- Base/Leg Height
- 6 in
- Panel Material Thickness
- 24 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.