Locker, 72 in H, 12 in w, Light Gray

  • Mfr # U3258-1A-PL
  • Zoro # G123939390
product price: 
$
587.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Opening Height
72 in
Includes Hanging Rod
No
Includes Number Plates
Yes
ADA Compliant
No
Lock Type
Combination/Padlock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3258-1A-PL
Zoro #
G123939390
UPC #
192109038395
Country of Origin
United States

Dimensions

Opening Height
72 in
Opening Width
12 in
Overall Width
12 in
Base/Leg Height
6 in
Overall Height
78 in
Frame Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Overall Depth
15 in

Details

Includes Hanging Rod
No
Includes Number Plates
Yes
ADA Compliant
No
Lock Type
Combination/Padlock
Handle Type
Recessed Lift
Includes Locks
No
Duty Rating
Super Duty
Number of Units Wide
3
Number of Shelves per Opening
0
Hook Type
Double Prong, (2) Single Hook
Locker Finish
Powder Coated
Item
Locker
Number of Lockers
3
Frame Assembled
Assembled
Number of Tiers
1
Method of Construction
Welded
Antimicrobial
No
Door Type
Louvered
Locker Color
Gray
Locker Material
Steel
Includes Slope Top Panel
No

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.