Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locker Coat Rod, W 12 In, Steel

  • Mfr # PPCR12

  • Zoro # G3037548


product price: $11.29
/ea
Sold in multiples of 2 for $22.58

Key Features

Sub-Category
Coat Rod
Overall Width
12 in
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Fits Locker Size W
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCR12
Zoro #
G3037548
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Fits Locker Size W
12 in
Rod Length
11 7/8 in
For Locker Width
12 in

Details

Sub-Category
Coat Rod
Item
Locker Coat Rod
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Hardware For Attachment
Includes Fasteners
Yes
Load Capacity
20 lb
Compatible Manufacturer Model Number
USS1288-1, USS1288-1A
Product Type
Hanging Rod

Description

Locker Coat Rod, For Locker Width 12 in, Includes Fasteners Yes, Load Capacity 20 lb, Material Steel, Rod Length 11 7/8 in, Product Type Hanging Rod, Compatible Manufacturer Model Number USS1288-1, USS1288-1A, Includes Hardware For Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.