Zoro Homepage

Locker End Panel, Wood, D 18 In, H 72 In

  • Mfr # WCEP1872W-RO

  • Zoro # G8393506


product price: $359.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Red Oak
Overall Depth
18 in
Overall Height
72 in
Overall Width
3/4 in
Panel Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCEP1872W-RO
Zoro #
G8393506
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
72 in
Overall Width
3/4 in
For Locker Height
72 in
For Locker Depth
18 in

Details

Item
Finished End Panel
Color
Red Oak
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Lacquer
Material
Plywood
Sub-Category
End Panel
Compatible Manufacturer Model Number
UW1282-1A-W, UW1282-2A-W, UW1282-3A-W, UW1582-1A-W, UW1582-2A-W, UW1582-3A-W, UW3282-1A-W, UW3282-2A-W, UW3282-3A-W, UW3582-1A-W, UW3582-2A-W, UW3588-3A-W

Description

Finished End Panel, Color Red Oak, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 72 in, Overall Width 3/4 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Lacquer, Material Plywood, Compatible Manufacturer Model Number UW1282-1A-W, UW1282-2A-W, UW1282-3A-W, UW1582-1A-W, UW1582-2A-W, UW1582-3A-W, UW3282-1A-W, UW3282-2A-W, UW3282-3A-W, UW3582-1A-W, UW3582-2A-W, UW3588-3A-W, For Locker Depth 18 in, For Locker Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.