Zoro Homepage

Locker Finished End Panel, Left, D24xH84

  • Mfr # RLEP2484L

  • Zoro # G8002005


product price: $309.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Red Oak
Overall Depth
24 in
Overall Height
84 in
Overall Width
3/4 in
Panel Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEP2484L
Zoro #
G8002005
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
84 in
Overall Width
3/4 in
For Locker Height
84 in
For Locker Depth
24 in
For Locker Width
24 in, 30 in

Details

Item
Locker Finished End Panel
Color
Red Oak
Panel Construction
Solid
Panel Location
End
Product Type
End Panel
Finish
Lacquer
Material
Wood
Type
Left
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Tier
One
Sub-Category
End Panel
Compatible Manufacturer Model Number
RL242484-1SB, RL302484-1SB

Description

Locker Finished End Panel, Color Red Oak, Number of Panels Not Applicable, Overall Depth 24 in, Overall Height 84 in, Overall Width 3/4 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Lacquer, Material Wood, Compatible Manufacturer Model Number RL242484-1SB, RL302484-1SB, For Locker Depth 24 in, For Locker Height 84 in, For Locker Width 24 in, 30 in, Number of Locks Not Applicable, Wire Mesh Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.