Zoro Homepage

Locker Front Base, W 12 In, H 6 In, Black

  • Mfr # KCFB12ME

  • Zoro # G2353541


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Black
Base Type
Front
Footplate Width
12 in
Number of Bases/Pedestals
1
Overall Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCFB12ME
Zoro #
G2353541
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
12 in
Overall Depth
1/8 in
Overall Height
6 in
Overall Width
12 in
For Locker Width
12 in
Material Thickness
16 ga
For Locker Depth
12 in, 15 in, 18 in

Details

Item
Front Base
Color
Black
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Base
Finish
Powder Coated
Material
Stainless Steel
Sub-Category
Front Base
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Projecting Tabs
Standards
UL Listed

Description

Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Black, For Locker Depth 12 in, 15 in, 18 in, For Locker Width 12 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 12 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.