Zoro Homepage

Locker Front Base, W 12 In, H 6 In, SS

  • Mfr # KCFB12SS

  • Zoro # G8311195


product price: $22.99
/ea

Key Features

Color
Silver
Base Type
Front
Footplate Width
12 in
Number of Bases/Pedestals
1
Overall Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCFB12SS
Zoro #
G8311195
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
12 in
Overall Depth
1/8 in
Overall Height
6 in
Overall Width
12 in
Fits Locker Size W
12 in
Material Thickness
16 ga
For Locker Depth
18 in
For Locker Width
12 in

Details

Item
Locker Front Base
Color
Silver
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Base
Finish
Unfinished
Material
Stainless Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Sub-Category
Front Base
Includes
Projecting Tabs
Standards
UL Listed
Compatible Manufacturer Model Number
USS1288-1, USS1288-1A, USS1288-2, USS1288-2A, USS1288-6, USS1288-6A, USS3288-1, USS3288-1A, USS3288-2, USS3288-2A, USS3288-6, USS3288-6A
Assembled
Unassembled

Description

Locker Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Silver, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 12 in, Product Type Base, Finish Unfinished, Assembled Unassembled, Compatible Manufacturer Model Number USS1288-1, USS1288-1A, USS1288-2, USS1288-2A, USS1288-6, USS1288-6A, USS3288-1, USS3288-1A, USS3288-2, USS3288-2A, USS3288-6, USS3288-6A, Includes Projecting Tabs, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.