Zoro Homepage

Locker Front Base, W 18 in, H 6 In, SS

  • Mfr # KCFB18SS

  • Zoro # G8227992


product price: $33.99
/ea

Key Features

Color
Silver
Base Type
Front
Footplate Width
18 in
Number of Bases/Pedestals
1
Overall Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCFB18SS
Zoro #
G8227992
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
18 in
Overall Depth
1/8 in
Overall Height
6 in
Overall Width
18 in
Fits Locker Size W
18 in
For Locker Depth
18 in
Material Thickness
16 ga
For Locker Width
18 in

Details

Item
Locker Front Base
Color
Silver
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Base
Finish
Unfinished
Material
Stainless Steel
Sub-Category
Front Base
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Projecting Tabs
Compatible Manufacturer Model Number
USS1888-1, USS1888-1A, USS1888-2, USS1888-2A, USS1888-6, USS1888-6A, USS3888-1, USS3888-1A, USS3888-2, USS3888-2A, USS3888-6, USS3888-6A
Standards
UL Listed

Description

Locker Front Base, Base Type Front, Footplate Width 18 in, Number of Bases/Pedestals 1, Color Silver, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 18 in, Product Type Base, Finish Unfinished, Compatible Manufacturer Model Number USS1888-1, USS1888-1A, USS1888-2, USS1888-2A, USS1888-6, USS1888-6A, USS3888-1, USS3888-1A, USS3888-2, USS3888-2A, USS3888-6, USS3888-6A, Includes Projecting Tabs, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.