Zoro Homepage

Locker

  • Mfr # HUE214-2HG

  • Zoro # G822657892


product price: $918.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUE214-2HG
Zoro #
G822657892
UPC #
192109013491
Country of Origin
United States

Description

Locker, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Includes Number Plates Yes, Locker Color Dark Gray, Overall Depth 21 in, Overall Height 84 in, Overall Width 32 5/8 in, Locker Finish Galvanized, Opening Height 81 3/4 in, Opening Width 30 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.