Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locker Pedestal Base, Wood, W 12, D 18, H 4

  • Mfr # WCB128W-RO

  • Zoro # G8232856


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Red Oak
Base Type
Full
Footplate Width
12 in
Number of Bases/Pedestals
1
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB128W-RO
Zoro #
G8232856
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
12 in
Overall Depth
18 in
Overall Height
4 in
Overall Width
12 in
Baseplate Width
12 in
For Locker Width
12 in
For Locker Depth
18 in
Baseplate Depth
4 in

Details

Item
Pedestal Base
Color
Red Oak
Base Type
Full
Number of Bases/Pedestals
1
Product Type
Pedestal
Finish
Lacquer
Material
Furniture Grade Plywood With Veneer
Sub-Category
Locker Base
Assembled
Assembled

Description

Pedestal Base, Base Type Full, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Red Oak, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 4 in, Overall Width 12 in, Product Type Pedestal, Baseplate Depth 4 in, Baseplate Width 12 in, Finish Lacquer, Assembled Assembled, Material Furniture Grade Plywood With Veneer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.